Beli utp cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- PROLiNK UTP LAN Cable 305m (Kabel LAN)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- BELDEN Kabel RG8atribut:
- Length (m): 305
- Impedance (ohm): 50
- Color: Black
- Dimensions (cm): 46x46x38
- BELDEN Multi Pair Cable (Per Meter Tanpa Putus)atribut:
- Conductor Type: Stranded Tinned Copper
- Jacket: PVC
- Jacket Color: Chrome
- Suitability: Indoor
- CNSD Bracket TV Wall Mount VESAatribut:
- Material: Metal
- TV Size Suitability (inch): 14-42
- Max. Load: 25
- Thickness (mm): 0.8
- Dimensions (mm): 29x19
- Distance to Wall (cm): 2.5
- Stand Length (cm): 22
- BELDEN CablesDeskripsi:Suitable Applications :Point-to-point and point-to-multipoint wireless antenna communication; Wireless microphones, Two-Way Radios, Amateur (Ham) Radio, Low Power FM, GPS, RFID (Radio Frequency Identification)50 Ohm Wireless Transmission Coax, RG-58, 20 AWG (19x32) Tinned Copper Conductor , PE Insulation, 95% Tinned Copper Braid Shield, PVC Jacket, CMatribut:
- Size (Conductor) (AWG): 20
- Stranding (Conductor): 19x32
- Nom. Diameter (Conductor) (in): 0.037
- Material (Insulation): PE-Polyethylene (Foam)
- Non. Insulation Diameter (Insulation) (mm): 2.95
- Conductor Material: TC-Tinned Copper
- Installation Min. (Band Radius) (in): 1.9
- Material (Outer Jacket): PVC - Polyvinyl Chloride
- Maximum Pull Tension (lbs): 50 (23 kg)
- Nom. Diameter (Outer Chloride) (mm): 4.9
- Operating Temperature (°C): -30 to +75
- UL Temperature (°C): 80
- Ul Voltage Ranting (V): 300 (CM), 30 (UL AWM 1354)
- BELDEN PatchcordsDeskripsi:Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meteratribut:
- Packaging Dimensions (cm): 31x26x1.5
- BELDEN DataTuff® Industrial Ethernet Cat 6 CableDeskripsi:DataTuff® Cat 6, 4 Bonded-Pr #23 Sol BC, PO Ins, PVC Jkt, AIA Armor, PVC Jkt, CMG CM, -40CIndustrial Ethernet Cat 6, 4 Bonded-Pair 23AWG (Solid) Bare Copper, PO Insulation, PVC Inner Jacket, Aluminum Interlock Armor, PVC Outer Jacket, CMG CM, -40Catribut:
- Category: Cat 6
- Color: Black
- Conductor Size: 23 AWG
- Number of Pairs: 4
- BELDEN Modular JacksDeskripsi:Category 5e, Modular Jack, Unshielded, Blackatribut:
- Packaging Dimensions (cm): 10x15x1.5
- MODERNSOLID VESA Conversion BracketDeskripsi:VESA 75mm x 75mm -> VESA 100mm x 100mm conversion adapteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Color: Black
- BELDEN Coaxial Cableatribut:
- No. of Conductors: 1
- Shield 1: Aluminium Foil
- Jacket: PVC
- StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)Deskripsi:Slim Cat6 Cable: This slimline cable simplifies cabling in densely packed environments. Its 36% smaller diameter than standard Cat6 cable provides superior flexibility. It supports up to 100W of PoE++ (Power over Ethernet) power. It delivers low near-end crosstalk (NEXT) and return loss (RL). High-quality construction: This slimline Cat6 Ethernet cable features snagless 50-micron gold-plated terminals for precision fit and minimal signal loss. 28AWG pure copper wire ensures reliable power delivery and communication performance. The Low Smoke Zero Halogen (LSZH) jacket allows for flexible cabling in tight spaces. Safe and reliable: This slimline Cat6 UTP cable meets the ANSI/TIA-568-C.2 standard and delivers Cat6 performance. The LSZH jacket is safe for use in confined spaces and poorly ventilated areas, reducing toxic gas emissions during combustion. The PoE++ standard complies with IEEE 802.3bt Type 4.Category 6 network cable for high-density network closets and cable management panels. Slim Cat6 cable improves accessibility for troubleshooting and improves airflow between devices. Provides stable connections for PoE-enabled devices such as IP cameras and conference room camerasatribut:
- Cable Outer Diameter (mm): 3.6
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- APC NetShelter 2 Post Rack Threaded Holes BlackDeskripsi:Open rack system for easy access to IT equipment and cabling. Includes: Qty 24 #12-24 x 0.5 inch pilot screws, User Manualatribut:
- Rack Height: 45U
- Rack Width (inch): 19
- Number of Power Cords: 1
- Maximum Height (mm): 2136
- Maximum Width (mm): 513
- Maximum Depth (mm): 376
- Approvals: UL Listed
- Color: Black
- Maximum Mounting Depth (mm): 1048
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Vertical Posts (gauge): 3
- Weight Capacity (kg): 340.91 (Static Load)
- BELDEN Coaxial Cable (Kabel Antena)Deskripsi:RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shieldatribut:
- Overall Length (m): 1
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGatribut:
- Cable Bending Radius (mm): 15
- Cable Diameter (mm): 3.8
- Specifications: LAN Cable with both ends RJ45 modular plug
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
Daftar Harga utp cable Terbaru October 2026
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| PROLiNK UTP LAN Cable 305m (Kabel LAN) | Rp1.299.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| BELDEN Multi Pair Cable | Rp4.099.900 |
| BELDEN Kabel RG8 | Rp68.900 |
| BELDEN Multi Pair Cable (Per Meter Tanpa Putus) | Rp17.900 |
| CNSD Bracket TV Wall Mount VESA | Rp68.900 |
| BELDEN Cables | Rp26.900 |
| BELDEN Patchcords | Rp89.900 |
| BELDEN DataTuff® Industrial Ethernet Cat 6 Cable | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/h1P103242613-1.jpg)
/7mP103117274-2.jpg)
/mgP103242808-1.jpg)


/plP106542921-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/BELDEN%20Cables/m4P107802796-1.jpg)





/hwP113575644-11.jpg)
/j9P105064693-1.jpg)
/q5P106564941-1.jpg)

%2C%2028%20AWG/8iP105496306-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)